3/4" Type 316 Stainless Steel Rigid Conduit, 10' Length

Item #: 2683362

Cat #: RSCND316-075

UPC: 784011900510

to view pricing and more.
Documents & Guides
3/4 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

3/4 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Robroy Stainless and Hygienic Rigid Conduit is designed to provide protection for wiring and cable in electrical systems and withstand harsh corrosive environments. Conduit is available in 304 or 316 and polished to a bright finish allowing for a surface that requires minimal cleaning and meets sanitary requirements. Each 10' length of conduit is threaded at both ends and supplied with one traditional or hygienic coupling.

Also known as: 784011900510, RSCND316-075

Specifications

Diameter: 3/4 in
Length: 10 ft
Material: 316 Stainless Steel
Diameter: 3/4 in
Material: 316 Stainless Steel
Length: 10 ft