1" Liquidtight Stainless Steel Flex, Stainless Core, Gray, 100' Coil

Item #: 2683429

Cat #: RSFGLFMCSS-100

UPC: 784011920778

to view pricing and more.
Documents & Guides
1 Inch Liquidtight Stainless Steel Flex, Stainless Core, PVC Jacket, Gray, 100 Foot Coil

Overview

1 Inch Liquidtight Stainless Steel Flex, Stainless Core, PVC Jacket, Gray, 100 Foot Coil

Robroy Stainless Liquid Tight Flexible Metallic Conduit is designed for use with liquid tight connectors. Robroy Stainless Liquid Tight Flexible Metallic Conduit is coated with an FDA compliant PVC antimicrobial jacket or FDA compliant thermoplastic PVC. It can be used in wet or dry locations and is available with a stainless core for food zones or a galvanized core for splash zones.

Also known as: 784011920778, RSFGLFMCSS-100

Specifications

Size: 1 in
Length: 100 ft
Material: PVC, 316 Stainless Steel
Size: 1 in
Material: PVC, 316 Stainless Steel
Length: 100 ft