UNVHP - (4) F32T8 IS UNV 60HZ HBCC

Item #: 268377

Cat #: B432IUNVHP-A000I

UPC: 768386200505

to view pricing and more.
Documents & Guides
Lamp Type:F32T8, Wattage:108 to 112W, Voltage Rating:120 to 277V, Amperage Rating:0.4 to 0.93A, Frequency Rating:60HZ, Ballast Factor:0.88,Start Type:Instant, Number Of Lamps:4

Overview

Lamp Type:F32T8, Wattage:108 to 112W, Voltage Rating:120 to 277V, Amperage Rating:0.4 to 0.93A, Frequency Rating:60HZ, Ballast Factor:0.88,Start Type:Instant, Number Of Lamps:4
Also known as: 768386200505, B432IUNVHP-A000I

Specifications

Wattage: 32
Shape: T8 (Tubular)
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 32
Type: Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277