T5HO - 4/3 F54T5HO PS UNV 50/60 CTN

Item #: 268385

Cat #: B454PUNV-E010C

UPC: 768386226789

to view pricing and more.
Documents & Guides
Lamp Type:F54T5HO, Wattage:234 to 240W, Voltage Rating:120 to 277V, Amperage Rating:0.86 to 2.01A, Frequency Rating:50/60HZ, Ballast Factor:1,Start Type:Programmed Rapid, Number Of Lamps:4

Overview

Lamp Type:F54T5HO, Wattage:234 to 240W, Voltage Rating:120 to 277V, Amperage Rating:0.86 to 2.01A, Frequency Rating:50/60HZ, Ballast Factor:1,Start Type:Programmed Rapid, Number Of Lamps:4
Also known as: 768386226789, B454PUNV-E010C

Specifications

Type: Rapid Start, High Output, Electronic
Wattage: 54
Volts AC Range: 120 - 277
Type: Rapid Start, High Output, Electronic
Volts AC Range: 120 - 277
Wattage: 54