M18 Cordless Hammer Drill/Driver

Item #: 268397

Cat #: 2611-24

UPC: 045242158768

to view pricing and more.
Documents & Guides
M18 Cordless Hammer Drill/DriverHammer Drill Driver, M18, Cordless, RPM: 0 - 450/0 - 1800, Torque: 650 in-lbs, Voltage: 28V, Chuck: 1/2" Single Sleeve - Ratcheting, Weight: 5.5 lbs, Includes: (2) M18 XC Lithium Batteries (48-11-1801), Charger (48-59-1801), Side Handle, Carrying Case & H

Overview

M18 Cordless Hammer Drill/DriverHammer Drill Driver, M18, Cordless, RPM: 0 - 450/0 - 1800, Torque: 650 in-lbs, Voltage: 28V, Chuck: 1/2" Single Sleeve - Ratcheting, Weight: 5.5 lbs, Includes: (2) M18 XC Lithium Batteries (48-11-1801), Charger (48-59-1801), Side Handle, Carrying Case & H

Get revolutionary power, run-time and ergonomics, with up to 65 percent more holes per charge. The M18TM cordless high-performance hammer drill/driver generates best-in-class power, with 750 in-lbs of torque to meet the most rigorous worksite demands. It is the most compact high-performance hammer drill available, minimizing fatigue and maximizing productivity by fitting into tight spaces. The REDLITHIUM™ Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. The M18™ Hammer Drill/Driver’s easy-to-use all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use. The kit includes two M18™ REDLITHIUM™ batteries, M18™ and M12™ multi-voltage charger, side handle, and durable carrying case.

Also known as: 045242158768, 2611-24, Drill

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery