This product may not be available in all locations.

Dynamic Break Resistor, Light Duty, 200W, 120 Ohm, 3-Pin, IP66, UL Type 4/12, Right-Angle Male, 1m
Item #: 2684227
Cat #: 35R-00BP1K
UPC: 195272065465
to view pricing and more.
Documents & Guides
Dynamic Break Resistor, Light Duty, 200 Watt, 120 Ohm, 3-Pin, IP66, UL Type 4/12, Right-Angle Male, 1 meter Cable
Overview
Dynamic Break Resistor, Light Duty, 200 Watt, 120 Ohm, 3-Pin, IP66, UL Type 4/12, Right-Angle Male, 1 meter Cable
Rockwell Automation offers a wide array of starting solutions that range from electromechanical to solid-state. We have taken On-Machine™ motor control to the next level with our Armor™ PowerFlex® AC drives solution. Smart, safe, secure, and simple—Armor PowerFlex drives are a scalable solution that is designed to help meet your application needs.
Also known as: 195272065465, 35R-00BP1K
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Gender: | Male |
| Length: | 1 m |
| Wattage: | 200 |
| Type: | Dynamic Brake Resistor |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Length: | 1 m |
| Type: | Dynamic Brake Resistor |
| Gender: | Male |
| Wattage: | 200 |