Compression Lug, 2-Hole, Long Barrel, Telecommunications Type

Item #: 268439

Cat #: BBLU-6D-2TC38

UPC: 785037227407

to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 6 AWG, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 6 AWG, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037227407, BBLU-6D-2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Copper
Allowable Gauge Range: 6
Stud Size: 3/8 in