T5 LED Lamp, 25W, High Efficiency, 4' Length, Color Select CCT, Shatter Proof

Item #: 2684464

Cat #: KT-LED25T5HO-48GC-8CSJ-DX2

UPC: 843654167329

to view pricing and more.
Documents & Guides
T5 LED Lamp, 25 Watt, High Efficiency, 4 Foot Length, Color Select CCT 3000/3500/4000/5000/6500K, 80+ CRI, Input Voltage 120 - 277, Single or Double Ended Wiring, Shatter Proof Coated Glass

Overview

T5 LED Lamp, 25 Watt, High Efficiency, 4 Foot Length, Color Select CCT 3000/3500/4000/5000/6500K, 80+ CRI, Input Voltage 120 - 277, Single or Double Ended Wiring, Shatter Proof Coated Glass

Cut back on inventory and expand versatility with Keystone’s DirectDrive DX2 UL Type B tubes. Equipped with Color Select technology, they feature five field-selectable color temperatures – 3000K, 3500K, 4000K, 5000K, and 6500K – so users can shape the lighting to their needs.

Also known as: 843654167329, KT-LED25T5HO-48GC-8CSJ-DX2

Features & Benefits

  • Replacement for Conventional Fluorescent Lamps
  • Keystone Color Select Technology (3000/3500/4000/5000/6500K)
  • Bypass Ballast Application: 120-277 Line Voltage Wired Single- or Double-Ended
  • Frosted Lens Provides Diffuse Distribution and Eliminates Pixelation
  • Environmentally Friendly: No Mercury Used
  • Suitable for Dry and Damp Locations
  • UL Classified; Listed on DLC Qualified Products List
  • 50,000+ Hour Lifetime
  • Lamp is Dimmable When Used with an Appropriate Dimming Accessory
  • Operating Temperature: -20°C / -4°F to 45°C / 113°F

Specifications

Wattage: 25
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 3000 to 6500 (Warm to Cool White)
Wattage: 25
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 to 6500 (Warm to Cool White)
Color Rendering Index (CRI): 80+
Dimmable: Yes
Volts AC Range: 120 - 277