5.5B11/LED/950/CL/120V/E12/2CD

Item #: 2684472

Cat #: S21829

UPC: 045923128295

to view pricing and more.
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 5000K; 500 Lumens; 120 Volt; 2-Pack

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 5000K; 500 Lumens; 120 Volt; 2-Pack

Satco's S21829 5.5-watt, LED B11 bulb with a candelabra base is dimmable, offers natural light, and a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923128295, S21829

Features & Benefits

  • Natural light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.97 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Color: Clear
Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Shape: B11 (Blunt Tip)
Wattage: 5.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)