MINIATURE CIRCUIT BREAKER 480Y/277V 40A

Item #: 268457

Cat #: EGB24040

UPC: 785901130314

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 40A
Also known as: 785901130314, EGB24040

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 40
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA