MINIATURE CIRCUIT BREAKER 480Y/277V 50A

Item #: 268463

Cat #: EGB24050

UPC: 785901323259

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 50A
Also known as: 785901323259, EGB24050

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 50
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA