MINIATURE CIRCUIT BREAKER 480Y/277V 100A

Item #: 268469

Cat #: EGB24100

UPC: 785901128595

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 100A
Also known as: 785901128595, EGB24100

Specifications

Poles: 2
Amps: 100
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 35 kA