Mounting Bracket Kit, 3.06x1.34x.60, Plated, Steel
Item #: 26847
Cat #: CMFK
UPC: 783510624903
Sign In or Register to view pricing and more.
Documents & Guides
Use Mounting Bracket Kit to mount enclosures to a wall. This Mounting Bracket Kit, CMFK item measures 3.06x1.34x.60 inches with a material of Steel, Plated.
Overview
Use Mounting Bracket Kit to mount enclosures to a wall. This Mounting Bracket Kit, CMFK item measures 3.06x1.34x.60 inches with a material of Steel, Plated.
nVent HOFFMAN HOFCMFK mounting bracket kits are field-installable. Composite kits are rated for 500 lb. (227 kg) maximum load. Kit includes four brackets and mounting hardware for all Type 1 Networking wall-mount and ComLine enclosures. DMFK1 and DMFK2 include two 14 gauge steel external mounting brackets and fasteners. Mounting bracket kit CMFK and CMFKSS each contain four 12 gauge steel or Type 304 stainless steel external mounting brackets and fasteners. Sealing washers are provided with each kit to maintain Type 4 or 12 rating after installation. Steel mounting brackets are plated.
Also known as: 783510624903, CMFK
Features & Benefits
- Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load
- Sealing washers are provided with each kit to maintain Type 4 and 12 after installation
- Stainless steel and plastic mounting bracket kits are rated to Type 4X
- All hardware is included
Specifications
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Width: | 1.340 in |
| Height: | 3.060 in |
| Material: | Steel |
| Width: | 1.340 in |
| Special Program: | Hoffman On Demand |
| Height: | 3.060 in |