
11W CFL Retrofit LED Lamp, 30/35/40K
Item #: 2684724
Cat #: 11PL-C/T/COR/32V-3CCT/MF15/P/20/1
UPC: 046677577926
to view pricing and more.
Documents & Guides
LED PL-C/T Retrofit Lamp: UL TYPE-B, Ballast Bypass; 120-277V; Vertical Mount, Base: G24Q [ G24q], Wattage: 11, Lumens (Depending on color choice): 1425/1450/1500, Selectable Color Temperature: 3000/3500/4000K. Signify OC# 577924, 12NC 929003477904, Product Name: 11PL-C/T/COR/26V-3CCT/MF10/P/20/1.
Overview
LED PL-C/T Retrofit Lamp: UL TYPE-B, Ballast Bypass; 120-277V; Vertical Mount, Base: G24Q [ G24q], Wattage: 11, Lumens (Depending on color choice): 1425/1450/1500, Selectable Color Temperature: 3000/3500/4000K. Signify OC# 577924, 12NC 929003477904, Product Name: 11PL-C/T/COR/26V-3CCT/MF10/P/20/1.
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact
fluorescent lamps. The product provides a natural lighting effect for use in many
lighting applications, and provides instant energy savings, making them an
environmentally-friendly solution. Available as replacements for 13W, 26W and 32W
compact fluorescent lamps.
Also known as: 046677577926, 11PL-C/T/COR/32V-3CCT/MF15/P/20/1
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Lumens: | 1500, 1450 |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube) |
| Mounting: | Vertical |
| Color Rendering Index (CRI): | 83 |
| Wattage: | 11 |
| Dimmable: | No |
| Base: | 4-Pin (G24q) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube) |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Lumens: | 1500, 1450 |
| Mounting: | Vertical |
| Wattage: | 11 |
| Base: | 4-Pin (G24q) |
| Volts AC Range: | 120 - 277 |