MOLDED CASE CIRCUIT BREAKER 600V 40A

Item #: 268490

Cat #: FA26040AC

UPC: 785901253884

to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 600V 40A

Overview

MOLDED CASE CIRCUIT BREAKER 600V 40A
Also known as: 785901253884, FA26040AC

Specifications

Poles: 2
Amps: 40
Volts AC: 600
Poles: 2
Volts AC: 600
Amps: 40