MOLDED CASE CIRCUIT BREAKER 600V 60A

Item #: 268497

Cat #: FA26060BC

UPC: 785901043256

to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 600V 60A

Overview

MOLDED CASE CIRCUIT BREAKER 600V 60A
Also known as: 785901043256, FA26060BC

Specifications

Poles: 2
Volts AC: 600
Amps: 60
Poles: 2
Amps: 60
Volts AC: 600