MOLDED CASE CIRCUIT BREAKER 600V 70A

Item #: 268504

Cat #: FA26070AB

UPC: 785901042686

to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 600V 70A

Overview

MOLDED CASE CIRCUIT BREAKER 600V 70A
Also known as: 785901042686, FA26070AB

Specifications

Poles: 2
Amps: 70
Volts AC: 600
Poles: 2
Volts AC: 600
Amps: 70