Breaker, Molded Case, 3P, 25A, 600VAC, F Frame, Thermal Magnetic

Item #: 268511

Cat #: FAL36025

UPC: 785901529736

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 25 Amp, 600 Volt AC, F Frame, Thermal Magnetic

Overview

Breaker, Molded Case, 3-Pole, 25 Amp, 600 Volt AC, F Frame, Thermal Magnetic
Also known as: 785901529736, FAL36025

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 25
Standards: California Proposition 65