Plug in Driver, 8W-40W, Non-Dimming

Item #: 2685180

Cat #: PS-40-24VPI

UPC: 714176002903

to view pricing and more.
Documents & Guides
Plug in Driver, 8W-40W, Non-Dimming

Overview

Plug in Driver, 8W-40W, Non-Dimming

24V constant voltage plug-in driver 120V AC input via 6ft 18AWG power cord with 3-prong grounded plug 5ft 18AWG lead wire with DC jack, c/UL/us Listed for dry locations

Also known as: 714176002903, PS-40-24VPI

Specifications

Wattage: 40
Volts AC: 24
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Wattage: 40
Type: LED Driver
Dimmable: Yes
Volts AC: 24
Light Technology: LED