6" Selectable Surface Mount LED Disk Light, 27-50K, Matte White ***Discontinued, See Sub***

Item #: 2685294

Cat #: HLCE6129FS1E

UPC: 080083286928

to view pricing and more.
Documents & Guides
6-Inch Selectable Surface Mount LED Disk Light, 120V, 90+ CRI, 1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase Cut dimming 10%, Matte White ***Discontinued, See Sub***

Overview

6-Inch Selectable Surface Mount LED Disk Light, 120V, 90+ CRI, 1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase Cut dimming 10%, Matte White ***Discontinued, See Sub***

Low-profile selectable 4" and 6" Disk Lights that are damplisted, dim to 10%, and mount directly to junction boxes or recessed housings. Decorative overlays and California versions available.

Also known as: 080083286928, HLCE6129FS1E

Specifications

Size: 6 in
Volts AC: 120
Color: Matte White
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 1200
Dimmable: Yes