EOL, REPLACED BY GMA-1.6-R

Item #: 26855

Cat #: GMA-1.6A

UPC: 051712716567

to view pricing and more.
Eaton Bussmann series GMA fast-acting fuse, 250 Vac, 32 Vdc (self certified), 1.60A, 10 kAIC at 125 Vac, 0.1 kAIC at 250 Vac, Ferrule end X ferrule end, Non Indicating

Overview

Eaton Bussmann series GMA fast-acting fuse, 250 Vac, 32 Vdc (self certified), 1.60A, 10 kAIC at 125 Vac, 0.1 kAIC at 250 Vac, Ferrule end X ferrule end, Non Indicating

Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton’s GMA fast-acting, glass tube 5mm x 20mm ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712716567, GMA-1.6A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Junction Box, Glass, Hinged Cover, Electronic
Mounting: Surface, Cartridge
Depth: 6 in
Color: Gray
Width: 8 in
Volts AC: 250
Material: Steel
Height: 10 in
Amps: 1.600
IP/NEMA Rating: NEMA 12
Speed: Fast Acting
Length: 20 mm
Mounting: Surface, Cartridge
Color: Gray
Volts AC: 250
Height: 10 in
IP/NEMA Rating: NEMA 12
Diameter: 5 mm
Type: Junction Box, Glass, Hinged Cover, Electronic
Depth: 6 in
Width: 8 in
Material: Steel
Amps: 1.600