Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 99mm

Item #: 26856

Cat #: Q131310PCE

UPC: 783510140694

to view pricing and more.
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 99mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 99mm, Polycarbonate
Also known as: 783510140694, Q131310PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate, Steel
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Height: 10 in
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Color: Gray
Height: 10 in
Material: Polycarbonate, Steel
Depth: 6 in
Width: 8 in