Cable Tie, In-Line, 5.9L (150mm), Interm

Item #: 26859

Cat #: CBR1.5I-M

UPC: 074983839216

Sign In or Register to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f
Also known as: 074983839216, CBR1.5I-M

Specifications

Width: 0.140 in
Color: Gray
Diameter: 1.500 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.900 in
Size: Intermediate
Family / Style: Contour-Ty®
Product Thickness: 0.040 in
Width: 0.140 in
Diameter: 1.500 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.040 in
Color: Gray
Weight Capacity: 40 lbs
Length: 5.900 in
Family / Style: Contour-Ty®