Service Post Connector, Copper, 6 to 3 AWG, 3/8" Stud

Item #: 268602

Cat #: SSS-3A1

UPC: 785037654203

to view pricing and more.
Documents & Guides
Service Post Connector, Copper, 6 to 3 AWG, 3/8" Stud

Overview

Service Post Connector, Copper, 6 to 3 AWG, 3/8" Stud
Also known as: 785037654203, SSS-3A1

Specifications

Size: 3/8 in
Material: Copper
Allowable Gauge Range: 6 - 3
Size: 3/8 in
Allowable Gauge Range: 6 - 3
Material: Copper