Littelfuse FLNR04.5

Item #: 2686021

Cat #: FLNR04.5

UPC: 079458150544

to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 4 1/2 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 4 1/2 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458150544, FLNR04.5

Specifications

Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Standards: California Proposition 65
Class: RK5
Mounting: Clip
Interrupt Rating DC: 20 kA