
to view pricing and more.
Documents & Guides
10IN PLIERS WRENCH
Overview
10IN PLIERS WRENCH
- Replaces the need for sets of metric and imperial spanners
- Smooth jaws for damage free installation of plated fittings - working directly on chrome!
- Adjustable tightening tool
- Also excellent for gripping, holding, pressing and bending workpieces
- Push the button for adjustment on the workpiece
- Zero backlash jaw pressure prevents damage to edges of sensitive components
- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
- Reliable catching of the hinge bolt: no unintentional shifting
- The ratchet type principle allows quick and easy tightening and release of all bolted connections
- Lever transmission greater than 10 : 1 for strong gripping power
- Chrome vanadium electric steel, forged, oil-hardened
Also known as: 843221023126, 86-01-250-SBA
Specifications
| Type: | Wrench, Pliers, Multi-Tool |
| Material: | Steel |
| Length: | 10 in |
| Type: | Wrench, Pliers, Multi-Tool |
| Length: | 10 in |
| Material: | Steel |