LED Glass HID Lamp, 40K

Item #: 2686357

Cat #: 15GC/LED/840/ND-E26-BB-6/1

UPC: 046677588144

to view pricing and more.
Documents & Guides
LED Glass HID Lamp: HIB_UL Type B; Wattage: 15 (Up to 70w HID Equiv.), Lumens: 2500, Color Temperature: 4000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips CC# 578823, 12NC 929003507504, Product Name: 15GC/LED/840/ND E26 BB 6/1

Overview

LED Glass HID Lamp: HIB_UL Type B; Wattage: 15 (Up to 70w HID Equiv.), Lumens: 2500, Color Temperature: 4000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips CC# 578823, 12NC 929003507504, Product Name: 15GC/LED/840/ND E26 BB 6/1

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677588144, 15GC/LED/840/ND-E26-BB-6/1

Specifications

Base: Medium Screw (E26)
Lumens: 2500
Color Temperature: 4000 (Cool White)
Wattage: 15
Shape: ED17 (Elliptical Dimple)
Material: Glass
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit, HID Replacement
Dimmable: No
Finish: Clear
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 2500
Wattage: 15
Material: Glass
Type: LED/HID, LED Retrofit, HID Replacement
Finish: Clear