Enclosure, Type 4x, 9" x 18" x 6"

Item #: 26864

Cat #: LHC234616SS

UPC: 783510110376

Sign In or Register to view pricing and more.
Enclosure, Instrumentation, Type 4x, Hinge Cover, 9 x 18 x 6 Inch, Stainless Steel

Overview

Enclosure, Instrumentation, Type 4x, Hinge Cover, 9 x 18 x 6 Inch, Stainless Steel

Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 9 x 18 x 6 Inch, Stainless Steel

Also known as: 783510110376, LHC234616SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 18 in
Height: 9 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Width: 18 in
Mounting: Surface
Material: Stainless Steel
Height: 9 in