Advanced Control Unit, TeSys Ultra, 1.25 - 5A, 3P Motors, Class 20, 110-240V AC/DC Coil

Item #: 268772

Cat #: LUCD05FU

UPC: 389110365040

to view pricing and more.
Advanced Control Unit, TeSys Ultra, 1.25 - 5 Amp, 3-Pole Motors, Protection & Diagnostic, Class 20, 110 - 240 Volt AC/DC Coil

Overview

Advanced Control Unit, TeSys Ultra, 1.25 - 5 Amp, 3-Pole Motors, Protection & Diagnostic, Class 20, 110 - 240 Volt AC/DC Coil

TeSys U control and diagnostic unit to be inserted in advanced power bases LUB120, LUB320, LUB380 to form a TeSys U starter controller, for 3-phase motor applications up to 1.5kW@400V. It provides full protection to motors with a rated current Ir 1.25-5A (Ir adjustable), overload tripping class 20, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). For diagnostics, it provides a thermal overload alarm to be managed with an additional function module (to be ordered separately) and a test push button for overload simulation. To be used with a 110-240V AC / 110-220V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110365040, LUCD05FU

Specifications

Phase: 3
Amps: 5
Type: Starter, Control Unit
Class: 20
Volts AC: 600
Volts AC Control Range: 110 - 240
Volts DC Control Range: 110 - 240
Phase: 3
Type: Starter, Control Unit
Volts AC: 600
Volts DC Control Range: 110 - 240
Amps: 5
Class: 20
Volts AC Control Range: 110 - 240