Pump Panel, NEMA 3, 480VAC Coil, 3R, Enclosure, E1 Overload Relay

Item #: 2688003

Cat #: 1232T-DNB-A1L-R10-XL

UPC: 194033893514

to view pricing and more.
Documents & Guides
Pump Panel, NEMA Size 3, 90 Amp, 3-Pole, 480 Volt AC Coil, Extra Space, 3R Enclosure, E1 Plus, Solid State Overload

Overview

Pump Panel, NEMA Size 3, 90 Amp, 3-Pole, 480 Volt AC Coil, Extra Space, 3R Enclosure, E1 Plus, Solid State Overload

Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.

Also known as: 194033893514, 1232T-DNB-A1L-R10-XL

Specifications

Poles: 3
Type: Fused, Pump Panel
Class: R
Amps: 90
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Amps Range: 20 - 100
Poles: 3
Class: R
Volts AC Control: 480
Amps Range: 20 - 100
Type: Fused, Pump Panel
Amps: 90
IP/NEMA Rating: NEMA 3R