Pump Panel, NEMA 1, 27A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 2688004

Cat #: 1232T-BNB-A1G-R03-XL

UPC: 194033310189

to view pricing and more.
Documents & Guides
Pump Panel, NEMA Size 1, 27 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 5.4 - 27 Amp Range, 30 Amp Fuse Clips

Overview

Pump Panel, NEMA Size 1, 27 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 5.4 - 27 Amp Range, 30 Amp Fuse Clips

Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.

Also known as: 194033310189, 1232T-BNB-A1G-R03-XL

Specifications

Type: Fused, Pump Panel
Amps: 30
IP/NEMA Rating: NEMA 3R
Amps Range: 5.400 - 27
Type: Fused, Pump Panel
IP/NEMA Rating: NEMA 3R
Amps: 30
Amps Range: 5.400 - 27