Pump Panel Disconnect, Size 2, 120VAC Coil, Solid State Overload, 460VAC Rated, Fusible, 60A, Class J, NEMA 3R

Item #: 2688005

Cat #: 1232T-CNB-A1J-R06-XL

UPC: 194033310158

to view pricing and more.
Documents & Guides
Pump Panel Disconnect, Size 2, 120 Volt AC 60Hz Control Voltage, Solid State Overload, 460 Volt AC Rated, Fusible, 60 Amp, Class J, NEMA 3R, Class 10 Trip Class, Hand-Off-Auto Selector Switch, Transformer

Overview

Pump Panel Disconnect, Size 2, 120 Volt AC 60Hz Control Voltage, Solid State Overload, 460 Volt AC Rated, Fusible, 60 Amp, Class J, NEMA 3R, Class 10 Trip Class, Hand-Off-Auto Selector Switch, Transformer

Rockwell Automation® offers a robust and complete range of Allen-Bradley® pump control panels designed for a wide variety of pumping applications. Our product offering includes durable direct-on-line (DOL) NEMA starters, the soft starting of Smart Motor Controllers (SMC™), and variable speed control of PowerFlex® drives.

Also known as: 194033310158, 1232T-CNB-A1J-R06-XL

Specifications

Volts AC Control: 120
Type: Pump Panel, Fusible
Class: 10, J
Amps: 60
Volts AC: 460
Size: 2
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Class: 10, J
Volts AC: 460
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Fusible
Amps: 60
Size: 2