Safety Switch, Fusible, 3P, 30A, 600VAC, NEMA 3R, Type J Fuse

Item #: 268804

Cat #: CH361RB

UPC: 785901995210

to view pricing and more.
Safety Switch, Fusible, 3-Pole , 30 Amp, 600 Volt AC, NEMA 3R, Type J Fuse

Overview

Safety Switch, Fusible, 3-Pole , 30 Amp, 600 Volt AC, NEMA 3R, Type J Fuse
Also known as: 785901995210, CH361RB

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R