MOLDED CASE CIRCUIT BREAKER 600V 90A

Item #: 268838

Cat #: FA26090BC

UPC: 785901184973

to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 600V 90A

Overview

MOLDED CASE CIRCUIT BREAKER 600V 90A
Also known as: 785901184973, FA26090BC

Specifications

Poles: 2
Amps: 90
Volts AC: 600
Poles: 2
Volts AC: 600
Amps: 90