6" Canless LED Downlight with Remote Driver/Junction Box, 27-50K, Matte White

Item #: 2688394

Cat #: HLBSL609FS5

UPC: 080083297245

to view pricing and more.
Documents & Guides
6-inch Canless LED Downlight with Remote Driver/Junction Box, 120V, 90+ CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 10% Phase Cut LE/TE Dimming, 120V 60Hz, Matte White

Overview

6-inch Canless LED Downlight with Remote Driver/Junction Box, 120V, 90+ CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 10% Phase Cut LE/TE Dimming, 120V 60Hz, Matte White
Also known as: 080083297245, HLBSL609FS5

Specifications

Volts AC: 120
Color: Matte White
Lumens: 900
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 900
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Matte White
Color Rendering Index (CRI): 90+
Dimmable: Yes