Receptacle Protector Plate

Item #: 2688405

Cat #: PRPRC1

UPC: 784805102830

to view pricing and more.
Receptacle Protector Plate, 4.063 x 2 x 0.375 Inch, Steel With Pre-Galvanized Finish

Overview

Receptacle Protector Plate, 4.063 x 2 x 0.375 Inch, Steel With Pre-Galvanized Finish

The nVent CADDY Receptacle Protector Plate is an innovative solution designed to safeguard mud ring openings. With an improved installation method featuring a keyhole slot, installers only need to loosen the device screw, position the protector plate and retighten without needing to remove the screw. Designed to fully cover mud ring opening and eliminate drywall mud from entering the box.

Also known as: 784805102830, PRPRC1

Features & Benefits

  • Low profile design enables more percise cut around mud ring and device opening
  • Can be installed side-by-side to form multiple gang options
  • Breakaway tabs to allow access to adjustable mud ring screws
  • Multiple holes for attaching cover plate to device
  • All holes covered with protective sticker to prevent damage from paint or drywall mud during installation

Specifications

Width: 2 in
Material: Steel
Finish: Pre-Galvanized
Depth: 0.375 in
Height: 4.063 in
Width: 2 in
Finish: Pre-Galvanized
Height: 4.063 in
Material: Steel
Depth: 0.375 in