N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Item #: 268854

Cat #: 1010120GNK

UPC: 761515106204

to view pricing and more.
Documents & Guides

Overview

UNT 1010120GNK
Also known as: 761515106204, 1010120GNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in