This product may not be available in all locations.

MOLDED CASE CIRCUIT BREAKER 600V 250A
Item #: 2688900
Cat #: LAL362501021
UPC: 785901339465
to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 600V 250A
Overview
MOLDED CASE CIRCUIT BREAKER 600V 250A
Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 3 pole unit mount breaker, 250A and 600VAC, with lugs. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. The circuit breaker 1021 suffix indicates a factory installed shunt trip. LA breakers are UL 489, CSA, IEC certified.
Also known as: 785901339465, LAL362501021
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |