Screwdriver, Conduit Fit and Ream

Item #: 2688994

Cat #: 85191HD

UPC: 092644851414

to view pricing and more.
Documents & Guides
All-In-One Solution Combines 3-In-1 Conduit Reamer With Integrated Quick-Connect Handle, Efficiently Reams And Smooths 1/2-Inch, 3/4-Inch, And 1-Inch Conduit, Innovative Design Allows Conduit Reaming Without Removing Flip Sockets Or Bits, Significantly Reducing Task Time, Automatically Locks Into Quick-Connect Handle; Pull Collar Back To Release For Secure, Convenient Operation, Impact-Rated Construction Withstands The High Torque Of Impact Drivers, Improved Leaf Spring Design Enhances Shaft Connection To Provide A Secure Grip That Won'T Fall Out While Remaining Easy To Insert And Remove, Replaceable Reaming Blade Held With 1/16-Inch Hex Socket Set Screw; Replacement Blades (Cat. No. 19353) Available

Overview

All-In-One Solution Combines 3-In-1 Conduit Reamer With Integrated Quick-Connect Handle, Efficiently Reams And Smooths 1/2-Inch, 3/4-Inch, And 1-Inch Conduit, Innovative Design Allows Conduit Reaming Without Removing Flip Sockets Or Bits, Significantly Reducing Task Time, Automatically Locks Into Quick-Connect Handle; Pull Collar Back To Release For Secure, Convenient Operation, Impact-Rated Construction Withstands The High Torque Of Impact Drivers, Improved Leaf Spring Design Enhances Shaft Connection To Provide A Secure Grip That Won'T Fall Out While Remaining Easy To Insert And Remove, Replaceable Reaming Blade Held With 1/16-Inch Hex Socket Set Screw; Replacement Blades (Cat. No. 19353) Available

Klein Tools 85191HD Flip Socket Conduit Reamer Driver reams and smooths 1/2-inch (13mm), 3/4-inch (19mm), and 1-inch (25mm) conduit without requiring component removal. This tool features an improved leaf spring design that provides a secure grip, while the auto-lock mechanism securely connects to quick-connect handles, with a simple collar pull-back to release. The 3-in-1 flip socket functions as a magnetic bit holder, and the Cushion-Grip™ handle provides extra torque and comfort.

Also known as: 092644851414, 85191HD

Specifications

Length: 7.5 in
Length: 7.5 in