3
more

to view pricing and more.
Documents & Guides
Quad-16 Deep Well Heavy-Duty Impact Flip Sockets Contain 16 Hex Sizes Combined Into 4 Color-Coded Sockets, Spring-Loaded Action Allows For Hands-Free Access To Either Hex Size By Simply Applying Pressure To The Smaller Socket To Compress It Out Of The Way, Heavy-Duty Impact Sockets Are Made Of Heat Treated Cold Forged Steel For Long-Lasting, High Torque Applications, Industry-Standard Color-Coded Painted Rings To Quickly Identify Hex Sizes, Deep Well Sockets Are Ideal For Managing Extended Threads, Recessed Bolts, And Confined Spaces, Offering Exceptional Reach And A Reliable Grip, Store The Small (1/4 To 7/16-Inch) And Medium (1/2 To 11/16-Inch) Quad-Sockets On The Long 1/4-Inch Shaft To Efficiently Swap Between Any Combination Of 8 Hex Sizes For Speed On The Job, Modbox™ Accessory Case, A Modular And Organized Storage Solution Designed For Easy Access On Any Job, Featuring A Small Parts Storage Tray For Fasteners And Bits
Overview
Quad-16 Deep Well Heavy-Duty Impact Flip Sockets Contain 16 Hex Sizes Combined Into 4 Color-Coded Sockets, Spring-Loaded Action Allows For Hands-Free Access To Either Hex Size By Simply Applying Pressure To The Smaller Socket To Compress It Out Of The Way, Heavy-Duty Impact Sockets Are Made Of Heat Treated Cold Forged Steel For Long-Lasting, High Torque Applications, Industry-Standard Color-Coded Painted Rings To Quickly Identify Hex Sizes, Deep Well Sockets Are Ideal For Managing Extended Threads, Recessed Bolts, And Confined Spaces, Offering Exceptional Reach And A Reliable Grip, Store The Small (1/4 To 7/16-Inch) And Medium (1/2 To 11/16-Inch) Quad-Sockets On The Long 1/4-Inch Shaft To Efficiently Swap Between Any Combination Of 8 Hex Sizes For Speed On The Job, Modbox™ Accessory Case, A Modular And Organized Storage Solution Designed For Easy Access On Any Job, Featuring A Small Parts Storage Tray For Fasteners And Bits
Also known as: 092644380112, 654QS
Specifications
| Type: | Hex |
| Size: | 1/2 in, 7/16 in, 1/4 in, 11/16 in |
| Type: | Hex |
| Size: | 1/2 in, 7/16 in, 1/4 in, 11/16 in |