4" J-Hook Wide/Ret - Batwing Clip

Item #: 2689045

Cat #: CJ64HW

UPC: 800388472792

to view pricing and more.
Documents & Guides
4" J-Hook Wide/Ret - Batwing Clip

Overview

4" J-Hook Wide/Ret - Batwing Clip

CJH Series J-Hooks Have A Wider Base And Provides Optimal Support For Electrical And High-Performance Data Cables, Including CAT 5e, CAT 5, CAT 6A, CAT 7 And Fiber Optic, Smooth Edges Of CJH Series J-Hooks Reduces Pressure Points For Ultimate Cable Protections, Plenum Safe

Also known as: 800388472792, CJ64HW

Specifications

Size: 4 in
Material: Pre-Galvanized Steel
Size: 4 in
Material: Pre-Galvanized Steel