This product may not be available in all locations.
2
more

Panel Board, Interior, 63 " Space, 225A, 3P, Main Lug, Type HCM
Item #: 268914
Cat #: HCM32732N
UPC: 785901780540
to view pricing and more.
Documents & Guides
Panel Board, Interior, 63 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM
Overview
Panel Board, Interior, 63 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM
Also known as: 785901780540, HCM32732N
Specifications
| Mounting: | Can |
| Type: | Main Lug |
| Amps: | 225 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Mounting: | Can |
| Amps: | 225 |
| Standards: | California Proposition 65 |
| Type: | Main Lug |
| Volts AC: | 600 |