N1 HINGED COVER WIREWAY WITH K.O. POWDER COATED

Item #: 268917

Cat #: 6660G

UPC: 761515102909

to view pricing and more.
Documents & Guides
N1 HINGED COVER WIREWAY WITH K.O. POWDER COATED

Overview

N1 HINGED COVER WIREWAY WITH K.O. POWDER COATED
Also known as: 761515102909, 6660G

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in