N3R SCREW COVER GUTTER NO K.O. POWDER COATED

Item #: 268922

Cat #: 6660GRTNK

UPC: 761515142110

to view pricing and more.
Documents & Guides
N3R SCREW COVER GUTTER NO K.O. POWDER COATED

Overview

N3R SCREW COVER GUTTER NO K.O. POWDER COATED
Also known as: 761515142110, 6660GRTNK

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R