SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 1 600V 200A 3 POLE GROUND LUGS

Item #: 2689389

Cat #: VHU364GL

UPC: 606485894983

to view pricing and more.
SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 1 600V 200A 3 POLE GROUND LUGS

Overview

SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 1 600V 200A 3 POLE GROUND LUGS

Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade non-fusible heavy duty safety switch that is rated at 200A with a voltage 600 VAC and 600 VDC. This short circuit rating for a non-fusible switches is based upon the Square D circuit breakers or Mag-Gard motor circuit protectors chosen as upstream protection This switch is Type 1 rated with a steel enclosure and comes with factory installed viewing window and are surface mounted. The safety switch has a 3-wire configuration of 3 poles but a solid neutral can be installed in the field using solid neutral kit. The disconnect comes with factory installed equipment ground lugs. The wire range for this switch is AWG 6…250 kcmil aluminum and copper. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828.

Also known as: 606485894983, VHU364GL

Specifications

No Specifications Available