MOLDED CASE CIRCUIT BREAKER 600V 15A

Item #: 268977

Cat #: HLL36015

UPC: 785901598879

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 15A
Also known as: 785901598879, HLL36015

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 50 kA