MOLDED CASE CIRCUIT BREAKER 600V 30A

Item #: 268983

Cat #: HLL36030

UPC: 785901433866

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 30A
Also known as: 785901433866, HLL36030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 50 kA