NO.6 ALUMINUM U STYLE DIE

Item #: 2690327

Cat #: 49-16-U006

UPC: 045242339112

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
NO.6 ALUMINUM U STYLE DIE

Overview

NO.6 ALUMINUM U STYLE DIE

The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper and 49-16-U000 M18™ 600 MCM U style jaw crimping jaw.

Also known as: 045242339112, 49-16-U006

Features & Benefits

  • 100% Inspected for critical dimensions & serialized: ensures crimp quality
  • Wire size marked on each die: easy identification
  • Vivid color coding: easiest selection
  • Die size pressed into connector, matches wire size: eliminates cross referencing
  • Stainless steel finish: protects against corrosion

Specifications

No Specifications Available