250 MCM Copper Compression Lug

Item #: 269084

Cat #: BLU-025D

UPC: 785037232401

to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, Conductor Diameter: .575", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, Conductor Diameter: .575", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037232401, BLU-025D

Specifications

Material: Copper
Mounting: 2-Hole
Color: Yellow
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Color: Yellow
Allowable Gauge Range: 250
Mounting: 2-Hole
Stud Size: 1/2 in