Main Breaker Kit, 100A, 22kAIC, PowerMark Gold, with Mounting Base

Item #: 26910

Cat #: THQMV100D

UPC: 783164341898

to view pricing and more.
Documents & Guides
Main Breaker Kit, 100 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base

Overview

Main Breaker Kit, 100 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base
Also known as: 783164341898, THQMV100D

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 100